Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ StepSaver™ Device for Solid-Phase Extraction: Manifold

Catalog No. 09735119 Shop All Environmental Express Products
Change view
Click to view available options
For Use With (Equipment):
47 mm StepSaver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09-735-119 47 mm StepSaver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-735-119 Supplier Environmental Express™ Supplier No. G1017
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Manifold, SPE extraction disk and Na2SO4 drying cartridge must be purchased separately.

Simplifies U.S. EPA Method 1664

  • Positions the collection vessel outside of the filter flask or manifold and utilizes a vacuum bridge to connect the vacuum source
  • Luer adapter, located in the solvent collection arm, permits the use of an inline Na2SO4 drying cartridge
  • Allows the collection of the solvent with eluted oil or grease directly into a preweighed collection flask, thus eliminating the disassembly or assembly of glassware
  • Already dried with the Na2SO4, the eluent can be directly evaporated to obtain the weight of the extracted oil or grease
  • Two-way, 120° PTFE-resin stopcock prevents accidental sample loss; attaches to a filter manifold or filtration flask through the standard taper 40/35 ground glass joint on the bottom of the apparatus
  • Designed for use with 47mm solid-phase extraction disks
  • Manufactured of borosilicate glass with a stainless-steel filter screen

Specifications

For Use With (Equipment) 47 mm StepSaver
Type Filter Funnel Reservoir
Volume (Metric) 1000 mL
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.