Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Protective Coveralls
- Controlled Environment Coveralls
- Tians Environstar MP Coveralls
Tians Environstar MP Coveralls
Catalog No. 19161128B Shop All Tians International Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Neck Style:
Collared
Hooded
Waist Style:
Elastic
Non-elastic
Ankle Style:
Elastic
Elastic, Attached Boots
24 product options available for selection
| Catalog No. | Size | Neck Style | Waist Style | Ankle Style |
|---|---|---|---|---|
| 19-161-128B | Medium | Collared | Elastic | Elastic |
| 19-130-200E | 3X-Large | Collared | Non-elastic | - |
| 19-130-200C | X-Large | Collared | Non-elastic | - |
| 19-130-200F | 4X-Large | Collared | Non-elastic | - |
| 19-130-200D | 2X-Large | Collared | Non-elastic | - |
| 19-130-201C | X-Large | Hooded | Elastic | Elastic |
| 19-166-140 | 3X-Large | Hooded | Elastic | Elastic, Attached Boots |
| 19-161-128E | 2X-Large | Collared | Elastic | Elastic |
| 19-166-400 | 4X-Large | Hooded | Elastic | Elastic, Attached Boots |
| 19-161-128C | Large | Collared | Elastic | Elastic |
| 19-130-201B | Large | Hooded | Elastic | Elastic |
| 19-161-128G | 4X-Large | Collared | Elastic | Elastic |
| 19-130-201G | 5X-Large | Hooded | Elastic | Elastic |
| 19-130-201D | 2X-Large | Hooded | Elastic | Elastic |
| 19-161-128H | 5X-Large | Collared | Elastic | Elastic |
| 19-130-200B | Large | Collared | Non-elastic | - |
| 19-130-201E | 3X-Large | Hooded | Elastic | Elastic |
| 19-130-201F | 4X-Large | Hooded | Elastic | Elastic |
| 19-130-201A | Medium | Hooded | Elastic | Elastic |
| 19-130-200A | Medium | Collared | Non-elastic | - |
| 19-161-128D | X-Large | Collared | Elastic | Elastic |
| 19-161-128F | 3X-Large | Collared | Elastic | Elastic |
| 19-161-128A | Small | Collared | Elastic | Elastic |
| 19-130-200G | 5X-Large | Collared | Non-elastic | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Coating | Microporous Polypropylene |
| Collar Type | Standard fold |
| Certifications/Compliance | ISO Class 6, ANSI ISEA 101-1996 |
| For Use With (Application) | Protects against petroleum Oils, pesticides, Bleach and Sodium Hydroxide |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?