Learn More
Description
Includes
White open-top polypropylene closures and 0.005 in. PTFE/0.120 in. silicone rubber septa
For the collection and storage of water samples
- Manufactured from Type I, Class A or amber 203 borosilicate glass
- Available in clear and amber form
- With closure GPI thread 24-400
- Designed for the collection and storage of water samples
- Assembled and ready to use
Order Info
Replacement caps and septa available
Specifications
Specifications
| Classification | A |
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| Septum | PTFE/Silicone Rubber |
| For Use With (Application) | For the collection and storage of water samples |
| Height (English) | 2.36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
