Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ EnviroWare™ Assembled Borosilicate Glass EPA Vials
SDP

Catalog No. 0333914E Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
Height (English):
2.36 in.
3.85 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (English)
03-339-14E 20 mL Amber 2.36 in.
03-339-14C 20 mL Clear 2.36 in.
03-339-14A 40 mL Clear 3.85 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-339-14E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

White open-top polypropylene closures and 0.005 in. PTFE/0.120 in. silicone rubber septa

EnviroWare™ Assembled Borosilicate Glass EPA Vials are designed for the collection and storage of water samples. Manufactured from Type I, Class A or amber 203 borosilicate glass, available in clear and amber, with GPI thread 24-400 closure.

For the collection and storage of water samples

  • Manufactured from Type I, Class A or amber 203 borosilicate glass
  • Available in clear and amber form
  • With closure GPI thread 24-400
  • Designed for the collection and storage of water samples
  • Assembled and ready to use

Order Info

Replacement caps and septa available

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 20 mL
Septum PTFE/Silicone Rubber
For Use With (Application) For the collection and storage of water samples
Height (English) 2.36 in.
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 72/Pk.
Marking Spot No
For Use With (Equipment) Collection, Storage of Water Sample
Autoclavable Not Autoclavable
Certifications/Compliance EPA 40CFR136, 40CFR141
Height (Metric) 60 mm
Preservative None
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.