Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ EPA Vials Screw Top
Shop All MilliporeSigma Supelco Products
Click to view available options
Material:
Polypropylene, Amber Glass
Polypropylene, Clear Glass
Description
- Each of the vials is cleaned according to US EPA Protocol B
- After being cleaned these vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap.
- The vials are available in either clear or amber glass.
- All of the vials are packaged with an open top cap and a tan/white PTFE/silicone septa.
- The 40 mL EPA vials are supplied with a Certificate of Analysis and a package of labels to use to identify the contents of your sample.
- The package of vials is shrink wrapped after cleaning to make sure that the vials arrive to you as clean as possible.
Specifications
Specifications
| Description | Pre-cleaned and assembled |
| Color | White |
| Diameter (Metric) Outer | 29 mm |
| Material | Polypropylene, Amber Glass |
| Volume (Metric) | 40 mL |
| Septum | PTFE/Silicone Septa |
| No. per Pack | 72 |
| Style | Hole cap |
| Thickness (English) | 0.125 in. |
| Height (Metric) | 82 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction