Learn More
Mitchell Plastics Side Loading Powder-Coated Stainless Steel Glove Box Holder
Description
- Can be mounted horizontally or vertically
- Pre-drilled holes and double-sided tape are included for wall mounting
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Blue |
| Dimensions (L x W x H) | 4 x 21 x 6.75 in. |
| Holds | Disposable Glove Boxes |
| Material | Powder-coated Steel |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Side Loading |
| Capacity | 2 Boxes |
| Includes | Foam tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.