Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Epoxy Resin Top with Backsplash
SCI_ED

Catalog No. S37838 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
96.5 cm
187.9 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S37838 187.9 cm
S37837 96.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37838 Supplier Diversified Spaces™ Supplier No. 207530F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resistant to normal laboratory chemicals and heat, it's monolithic composition eliminates delamination.

  • Chemical and heat resistant surface
  • Monolithic composition eliminates delamination
  • Simple to clean and has no effect when subjected to common laboratory chemicals
  • Top includes 4 in. backsplash

Compliance

SEFA

Specifications

Product Type Epoxy Resin Top
Color Black
Material Epoxy Resin
Depth (Metric) 60.9 cm
Finish 1 in. Solid Epoxy Resin
For Use With (Equipment) Chemicals
Certifications/Compliance MAS Certified Green
Depth (English) 24 in.
Includes 4 in. backsplash
No. of Drawers None
No. of Doors None
No. of Shelves None
Top Style 1 in. thick solid epoxy
Thickness (Metric) 25.4 mm
Thickness (English) 1 in.
Warranty Limited Lifetime
Width (English) 74 in.
Width (Metric) 187.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.