Learn More
Description
- Chemical and heat resistant surface
- Monolithic composition eliminates delamination
- Simple to clean and has no effect when subjected to common laboratory chemicals
- Top includes 4 in. backsplash
Compliance
SEFA
Specifications
Specifications
| Product Type | Epoxy Resin Top |
| For Use With (Equipment) | Chemicals |
| No. of Doors | None |
| No. of Drawers | None |
| No. of Shelves | None |
| Finish | 1 in. Solid Epoxy Resin |
| Color | Black |
| Width (English) | 74 in. |
| Includes | 4 in. backsplash |
| Warranty | Limited Lifetime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
