Learn More
Description
- Front edge finished, all other edges are square
- Curb must be ordered separately
Specifications
Specifications
| Product Type | Work Surface |
| Color | Black |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Width (English) | 48 in. |
| Width (Metric) | 121.9 cm |
| Material | Epoxy |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.