Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Pipet Helper™

Catalog No. 12654103 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-654-103 0.1 to 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-654-103 Supplier Eppendorf™ Supplier No. 4423000010
Add to Cart
Add to Cart

The perfect instrument for inexperienced users as its robust and intuitive design allows everybody to adjust the meniscus precisely. In addition the valve unit is optimized so that liquids can be drawn up simply, without exerting pressure. The aspiration bulb provides rapid filling of the pipet.

  • Lightweight with reduced operating force
  • Easy maintenance and cleaning due to easy disassembly, few parts and fully autoclavable
  • Comfortable working because of the good balance and pleasing material
  • The aspirating bulb enables pipetting of volumes up to 100 mL at once
  • Single lever controls low force aspirating and dispensing
  • High control over the liquid movement due to very sensitive valve unit
  • Drop wise dispensing and blow out without splashing
  • Drainage without any additional pressure delivers very reproducible results
  • Drip stop via hydrophobic membrane filter (3 μm)
TRUSTED_SUSTAINABILITY

Specifications

Number of Channels 1
Volume (Metric) 0.1 to 200 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.