Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5804/5810 Series 20 x 5mL Fixed-angle Rotor
GSA_VA

Catalog No. 022639913 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
20 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02-263-9913 20 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-263-9913 Supplier Eppendorf™ Supplier No. 022639913
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With aerosol-tight lid

  • Capacity: 100mL
  • Max speed/RCF: 13,100rpm/ 20,913 x g

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Fixed Angle Rotor
Capacity 20 x 5 mL
Max. RCF 20,913 x g
Max. Speed 13,100 rpm
For Use With (Equipment) 5804/5810 Centrifuge
Includes Aerosol-tight QuickLock™ rotor lid and software upgrade
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.