Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5804/5810 Series 4 x 250 mL Swing-bucket Rotor
GSA_VA

Catalog No. 022639907 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 L (4 x 250 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02-263-9907 1 L (4 x 250 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-263-9907 Supplier Eppendorf™ Supplier No. 022639907
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

5804/5810 Series 4 x 250 mL Swing-bucket Rotor accepts round buckets.

  • Capacity: 1 L (4 x 250 mL)
  • Max. Speed/RCF: 4,200 rpm/3,234 x g

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 1 L (4 x 250 mL)
Max. RCF 3,234 x g
Max. Speed 4,200 rpm
For Use With (Equipment) 5804/5810 Centrifuge
Includes Round bucket and software upgrade package
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.