Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5804/5810 Series Centrifuge/Rotor Packages

Catalog No. 04987376 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
04-987-376 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-987-376 Supplier Eppendorf™ Supplier No. 022625225

missing translation for 'validMainframeMsg'

Specifications

Capacity 400 mL
Refrigerated No
Includes 4 x 100mL Rotor
Rotor Included Yes
Electrical Requirements 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.