Learn More
Description
Includes
Centrifuges, rotors, and clinical and cell culture packages
Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Included 4 x 100 mL Swing-Bucket Rotors
- Max. 5000 rpm (rcf, 4.500 x G)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
- Autoclavable (121°C, 20 min.)
Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.
Specifications
Specifications
| Controller Type | Keypad |
| Capacity | 4 x 250 mL (w/ inc. rotor) |
| Max. RCF | 3,234 x g (w/ incl. rotor) |
| Max. Speed | 4,200 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5804 |
| Refrigerated | No |
| Includes | Rotor |
| Maximum Force Range | 20,913 x g |
| Maximum Speed Range | 14,000 rpm |
| Profile (Acceleration/Braking) | 10 Accel/10 Braking for sensitive sample material |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.