Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5810 Series Four- Place Swinging Bucket Tube Adapters

Catalog No. 0540066 Shop All Eppendorf North America Products
Change view
Click to view available options
Bore Size (Metric):
1.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bore Size (Metric)
05-400-66 1.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-400-66 Supplier Eppendorf™ Supplier No. 022638203
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapter for the A-4-62 rotor

  • Capacity: 1.2 to 5mL tubes
  • Maximum tube length with or without cap: 115 to 123mm
  • Bore diameter: 11mm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) A-4-62 swing bucket rotor for 5810/5810R centrifuge
Bore Size (Metric) 1.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.