Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters for Rotors with 15mL Bore Holes

Catalog No. 5820732008 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
5mL Eppendorf tube for high speed centrifuge rotor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
58-207-32008 5mL Eppendorf tube for high speed centrifuge rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 58-207-32008 Supplier Eppendorf™ Supplier No. 5820732008
Add to Cart
Add to Cart

For centrifuges with rotors for conical 15 mL tubes

  • For rotors with 15mL bore holes
  • Accepts 5mL conical tubes
  • Available in packs of 8
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
For Use With (Equipment) 5mL Eppendorf tube for high speed centrifuge rotor
Description Adapters for Rotors with 15mL Bore Holes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.