Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Biopur™ Racks and Singles

Catalog No. 0540313 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.25 to 2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-403-13 0.25 to 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-403-13 Supplier Eppendorf™ Supplier No. 022491121

missing translation for 'validMainframeMsg'

For the most stringent laboratory requirements

  • Sterile; RNase-, DNA-, ATP- and pyrogen-free
  • Drop contour design provide better tip sealing
  • Finely tapered and extended; ideal for small-volume pipetting
  • Fine graduations make it easy to check volume
  • Soft, flexible tip cone provides better seal to pipetter
  • Manufactured under strict quality standards in ISO-9001-certified production process
  • Available in racks or individually wrapped
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.25 to 2.5 mL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 4.52 in.
Length (Metric) 11.5cm
Certifications/Compliance ISO 9001
Format Rack
Tip Style Extended Length, Finely Tapered, Universal
Packaging 5 Racks x 48 Tips
Quantity 240 Tips
Product Type Pipette Tips
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Biopur
Material Polypropylene
Graduations Fine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.