Learn More
Description
For use with Eppendorf Centrifuges 5804/5804R, 5810/5810R.
Specifications
Specifications
| Capacity | 13 oz., 400mL |
| Capacity (Metric) | 400 mL |
| Includes | Screw cap |
| Material | Plastic |
| Max. Force | 3250 x g |
| Mouth | Wide |
| For Use With (Equipment) | 1 x 400mL Adapter for super capacity 4 x 400mL rotor A-4-81 |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.