Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Combitips advanced™, 25mL

Catalog No. 13690220 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-690-220 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-690-220 Supplier Eppendorf North America Supplier No. 2231000470

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save 20%.

PCR clean, 25mL, red, 100 pcs. (4 bags × 25 pcs.)
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 25 mL
Color Red
Product Line CombiTips Advanced
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.