Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Eporator™

Catalog No. E4309000027 Shop All Eppendorf North America Products
Change view
Click to view available options
Interface:
USB 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Interface
E4309000027 USB 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E4309000027 Supplier Eppendorf™ Supplier No. 4309000027

missing translation for 'validMainframeMsg'

Includes

5X electroporation cuvettes 1 and 2mm gap

Eporator for bacteria and yeast

The Eppendorf™ Eporator™ is a compact instrument designed for fast and controlled electroporation of bacteria, yeast and other microorganisms. It is unique due to its intuitive operation and user-friendly programming of standard methods, as well as its USB port where experimental data may be easily exported and documented.

  • Faster sample handling with simple one-button operation: just set the voltage, or choose a preset parameter and insert a cuvette
  • Intuitive use — status information on colored display minimizes errors
  • Fast and freely programmable — two program buttons allow storage and recall of most commonly used parameters
  • Safe electronics and integrated electroporation chamber eliminate voltage leaks and misuse
  • Compact, space-saving design for easy storage and transport
  • Easy, GLP-compliant documentation via USB port; data from experiments can be exported for documentation and analysis
  • L x W x H: 10.83 x 7.48 x 4.92 in. (27.5 x 19 x 12.5cm)
  • Weight: 7.05 lb. (3.2kg)

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Fast and controlled electroporation of bacteria, yeast and other micro-organisms
Frequency 50/60 Hz
Voltage 100/240V
Depth (English) 10.83 in.
Depth (Metric) 275 mm
Height (English) 4.92 in.
Height (Metric) 124.9 mm
Includes 5X electroporation cuvettes 1 and 2mm gap
Wattage 20 w
Weight (English) 7.05 lb.
Weight (Metric) 3.19 kg
Width (English) 7.48 in.
Width (Metric) 189.9 mm
Electrical Requirements 100/240V 50/60Hz
Charging Time <10 sec.
Interface USB 2
Pulse Form Exponential Decay Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.