Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS™ Boxes and Refill Trays

Catalog No. 0540324 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
2 to 200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-403-24 2 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-403-24 Supplier Eppendorf™ Supplier No. 022491334

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contamination-free transfer of trays to the working box

  • System optimized for use with multi-channel pipettes
  • Refill trays can be autoclaved in advance
  • Tips can be used straight from the refill packaging
  • Reduced waste
  • All components 100% recyclable
  • Space-saving packaging
  • Color-coded trays for simple identification of tips and matching pipette
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 to 200 μL
Sterility Non-sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 2.08 in.
Length (Metric) 5.3 cm
Certifications/Compliance ISO 9001
For Use With (Application) Reliable, reproducible, high-precision pipetting for standard laboratory use
Tip Style Extended Length, Finely Tapered, Universal
For Use With (Equipment) Universal Fit Multichannel
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.