Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS, Sterile

Catalog No. 05403112 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
100 to 5000 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-403-112 20 to 300 μL
05-403-111 2 to 200 μL
05-403-113 50 to 1000 μL
05-403-115 100 to 5000 μL
05-403-114 50 to 1250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-403-112 Supplier Eppendorf™ Supplier No. 022492284

For all tissue culture and microbiology-related applications

  • Drop contour design
  • Finely tapered and extended, ideal for small-volume pipetting
  • Fine graduations make it easy to check volume
  • Soft, flexible tip cone provides better seal to pipetter

Certifications

ISO 9001:2000

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 20 to 300 μL
Sterility Sterile
Color Orange
Autoclavable Autoclavable
Length (English) 2.08 in.
Length (Metric) 5.3cm
Certifications/Compliance ISO 9001:2000
Format Rack
Tip Style Extended Length, Finely Tapered, Universal
Product Type Pipette Tips
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line epT.I.P.S.
Material Plastic
Graduations Fine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.