Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Excella™ E-24 Benchtop Biological Shaker with Platform and Clamps

Catalog No. 14285892 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
Incubated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
14-285-892 Incubated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-892 Supplier Eppendorf™ Supplier No. M13520020

missing translation for 'validMainframeMsg'

Offers field calibration of temperature and speed through microprocessor-controlled touch pad

  • With choice of incubated and incubated/refrigerated shakers
  • 3/4 in. Orbit with 18 in. ×18 in. Platform and Clamps Bundle
  • 18L × 18 in.W (457 × 457mm)
  • 120V 60Hz

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 18 x 18 in. (45.7 x 45.7 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (Metric) 45.7 cm
Model Incubated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.