Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ F-34-6-38 Rotor Adapters

Catalog No. 5804777000 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 x 5.0 mL Eppendorf™ Tube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
58-047-77000 1 x 5.0 mL Eppendorf™ Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 58-047-77000 Supplier Eppendorf™ Supplier No. 5804777000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For flexibility in 6 x 100mL rotors.

  • Accepts 1 x 5mL conical tube
  • Set of 2
  • For rotor F-34-6-38
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 x 5.0 mL Eppendorf™ Tube
For Use With (Equipment) Rotor for 5804/5810 centrifuge
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.