Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Femtotips™ Microinjection Capillary Tips

Catalog No. E5242957000 Shop All Eppendorf North America Products
Change view
Click to view available options
Diameter (Metric) Outside:
0.7 μm
1 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
E5242957000 0.7 μm
E5242952008 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. E5242957000 Supplier Eppendorf™ Supplier No. 930000043

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Disposable glass capillaries for reproducible microinjection into adherent and suspension cells

Femtotips

  • Screw threads provide easy mounting to the FemtoJet™ Microinjector
  • Each tip is individually tested using a flow parameter; supplied sterile
  • Feature defined opening with 0.5μm inner diameter and precise length accuracy
  • Select Femtotips I with a 1.0μm outer diameter for adherent cells or Femtotips II with a 0.7μm outer diameter for both adherent and suspension cells
Microloader Tips

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 0.5 μm
Disposable Single-use
Diameter (Metric) Outside 0.7 μm
For Use With (Application) For microinjection into adherent cells
Material Glass
For Use With (Equipment) Femtojet microinjector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.