Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Femtotips
- Screw threads provide easy mounting to the FemtoJet™ Microinjector
- Each tip is individually tested using a flow parameter; supplied sterile
- Feature defined opening with 0.5μm inner diameter and precise length accuracy
- Select Femtotips I with a 1.0μm outer diameter for adherent cells or Femtotips II with a 0.7μm outer diameter for both adherent and suspension cells
Spécifications
Spécifications
| Diameter (Metric) Inside | 0.5 μm |
| Disposable | Single-use |
| Diameter (Metric) Outside | 0.7 μm |
| For Use With (Application) | For microinjection into adherent cells |
| Material | Glass |
| For Use With (Equipment) | Femtojet microinjector |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'