Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ IErlenmeyer flask dedicated platform for Model C76 Water Bath Shaker

Catalog No. 14285691 Shop All Eppendorf North America Products
Change view
Click to view available options
No. of Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions
14-285-691 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-691 Supplier Eppendorf™ Supplier No. M12319937

missing translation for 'validMainframeMsg'

Both universal platforms and dedicated platforms are available in a wide variety of material and size perfect for virtually every requirement. Universal platforms have multiple holes allowing you to use virtually any combination of clamps and other accessories. Dedicate platforms are used when just one flask size will be used.

Flask Capacity: 6
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dedicated Interchangeable Platform
Material Stainless Steel
Length (English) Platform 12 in.
Length (Metric) 305 mm
Length (Metric) Platform 30.4 cm
Width (English) Platform 16.5 in.
Width (Metric) 420 mm
Width (Metric) Platform 41.9 cm
For Use With (Equipment) C76 Water bath shaker
No. of Positions 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.