Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Interchangeable Platform for Innova 44/44R Incubator Shaker

Catalog No. 13683526 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Innova 44/44R incubator shaker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-683-526 Innova 44/44R incubator shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-683-526 Supplier Eppendorf™ Supplier No. M12829904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Aluminum platform for use with Innova 44/44R; with handles.

  • Universal platform that can be used with sticky pad/tape
  • Measures 30 × 18 in. (76.2 × 45.7cm)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dedicated Interchangeable Platform
Material Aluminum
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Width (English) Platform 30 in.
Width (Metric) Platform 76 cm
For Use With (Equipment) Innova 44/44R incubator shaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.