Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Maxitips - Pipette Tips

Catalog No. 2137951 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
2.5 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-379-51 2.5 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-379-51 Supplier Eppendorf™ Supplier No. 022291301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eppendorf Maxitips are designed for large volume liquid handling, offering high precision and compatibility with Eppendorf pipetting systems. Ideal for diverse lab applications, they ensure accuracy and ease of use, enhancing workflow efficiency.

  • Use Maxitips P to aspirate 1 mL to 10 mL from beakers using the positive displacement principle
  • Use Maxitips S in combination with the Eppendorf Maxitip to aspirate between 2.5 mL and 10 mL liquid from high, narrow-mouth vessels with the air cushion principle
  • Valve for Maxitips ensures drip-free dispensing of liquids with a high vapour pressure
  • Graduation on Maxitips ensures accurate dispensing of non-aqueous liquids
TRUSTED_SUSTAINABILITY

Specifications

Description Maxitip S Kit
Volume (Metric) 2.5 to 10 mL
Filtered Non-filtered
For Use With (Application) Aspirating 2.5 mL to 10 mL from tall, narrow-neck vessels using an air-displacement technique
Tip Style Positive Displacement, Macro
Quantity 100 Maxitips, 10 Dispensing Parts, 10 Valves
Product Type Pipette Tips
For Use With (Equipment) Positive Displacement System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.