Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5810 - Benchtop Centrifuge
GSA_VA

Catalog No. 05413334 Shop All Eppendorf North America Products
Change view
Click to view available options
Includes:
Rotor
Rotor, 13 and 16 mm Round Bottom Tube Adapters
Rotor, 15 and 50 mL Conical Tube Adapters
Rotor, 15 and 50 mL Tube Adapters
Without Rotor
Capacity:
4 x 250 mL (w/ inc. rotor)
4 x 500 mL (w/ inc. rotor)
4 x 750 mL (w/ inc. rotor)
4 x 750 mL, 4 x 4 MTP
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity
05-413-334 Rotor, 15 and 50 mL Conical Tube Adapters 4 x 500 mL (w/ inc. rotor)
05-400-60 Without Rotor 4 x 750 mL, 4 x 4 MTP
05-413-111 Rotor 4 x 250 mL (w/ inc. rotor)
05-413-323 Rotor, 13 and 16 mm Round Bottom Tube Adapters 4 x 250 mL (w/ inc. rotor)
05-413-332 Rotor, 15 and 50 mL Tube Adapters 4 x 250 mL (w/ inc. rotor)
05-413-114 Rotor 4 x 500 mL (w/ inc. rotor)
05-413-325 Rotor, 13 and 16 mm Round Bottom Tube Adapters 4 x 500 mL (w/ inc. rotor)
02-262-7110 Rotor 4 x 750 mL (w/ inc. rotor)
02-262-8090 Rotor, 13 and 16 mm Round Bottom Tube Adapters 4 x 750 mL (w/ inc. rotor)
02-262-8185 Rotor, 15 and 50 mL Conical Tube Adapters 4 x 750 mL (w/ inc. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 05-413-334 Supplier Eppendorf™ Supplier No. 022628179
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Centrifuges, rotors, and clinical and cell-culture packages

The Eppendorf Centrifuge 5810 is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL

Order Info

Max. power requirement: 900w. Power supply: 120V, 50/60 Hz., Dimensions (L x W x H): 24.0 x 21.0 x 13.0 in. (61 x 54 x 33cm), Weight:: 150 lb. (68 kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 4 x 500 mL (w/ inc. rotor)
Max. RCF 3,220 x g (w/ incl. rotor)
Max. Speed 4,000 rpm (w/ incl. rotor)
Product Line Eppendorf 5810
Refrigerated No
Includes Rotor, 15 and 50 mL Conical Tube Adapters
Rotor A-4-81
Rotor Included Yes
Dimensions (HWD) 13 x 21 x 24 in. (33 x 54 x 61 cm)
Dimensions (L x W x H) Exterior 53.5 x 60.8 x 34.5 cm (21.1 x 23.9 x 13.6 in.)
Length (English) Exterior 24 in.
Length (Metric) Exterior 61 cm
Width (English) Exterior 21 in.
Width (Metric) Exterior 54 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 33 cm
Net Weight 150 lb. (68 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 900 w
Product Type Series 5810 Package
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.