Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Pipetter Pick-a-Pack

Catalog No. 13688478 Shop All Eppendorf North America Products
Change view
Click to view available options
Pipetter 4-pack; epReference; 2.5, 10, 100 and 1,000μL volume pipetters
Pipetter 4-pack; epReference; 2.5, 20, 200 and 1,000μL volume pipetters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-688-478 Pipetter 4-pack; epReference; 2.5, 10, 100 and 1,000μL volume pipetters
13-688-479 Pipetter 4-pack; epReference; 2.5, 20, 200 and 1,000μL volume pipetters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-688-478 Supplier Eppendorf™ Supplier No. 022474389/DEL

Get your lab up and running fast with Eppendorf 4- and 6-pack pipetters

The epResearch pipetter 6-pack includes six epResearch pipetters (2.5, 10, 20, 100, 200 and 1000μL), one full rack of Eppendorf pipet tips for each pipetter volume, and one carousel stand. Pipette 4-packs include four pipetters (see chart below), four wall mount stands, and one full rack of Eppendorf pipet tips for each pipetter volume.

epResearch Pack Features:

  • Lightweight pipetters; ergonomic handling and high precision
  • Lower portion of pipetter is autoclavable (121°C, 20 min.)
  • Reduced tip attachment and ejection forces
  • TüV Rheinland certifies our pipetters to be ergonomic, user-friendly and user-tested
epReference Pack Features:
  • One button operates aspiration, dispensing and tip ejection
  • Volume-locking mechanism prevents accidental change in volume setting
  • Pipetters are fully autoclavable (121°C, 20 min.)
  • Reduced tip attachment and ejection forces
Note: Pipet tips are available in a complete line of packaging and purity options to meet your application needs.

Warranty and Services

3 year

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Type Pipette Package
Volume (Metric) 2.5, 10, 100, 1000 μL
Includes Four pipette, four wall mount stands and one full rack of Eppendorf™ pipette tip for each pipette volume
Warranty 3 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.