Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rechargeable Battery for Easypet™ 3 Electronic Pipet Controller

Catalog No. 12654104 Shop All Eppendorf North America Products
Change view
Click to view available options
Lithium-Polymer Rechargeable Battery
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-654-104 Lithium-Polymer Rechargeable Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-654-104 Supplier Eppendorf™ Supplier No. 4430605009
Add to Cart
Edge
Add to Cart

Recharge while you pipet with this rechargeable battery for the Easypet 3 Electronic Pipet Controller

  • Lithium polymer battery
  • Capacity: 1,100mAh/ 3.7V
  • Charging time: Approximately 3 hours

Order Info

Also available: Easypet 3 Electronic Pipet Controller (Cat. Nos. 12-654-100); membrane filters, 0.45μm and 0.2μm (Cat. Nos. 12-654-101, -102)

TRUSTED_SUSTAINABILITY

Specifications

Battery Type Lithium-ion
For Use With Easypet 3
Type Replacement Battery
For Use With (Equipment) Easypet™ 3 electronic pipet controller
Voltage 3.7 V
Amperage 1100 mA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.