Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Refrigerated Multipurpose Centrifuge 5804 R Rectangular Bucket Adapters

Catalog No. 05400114 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Rectangular Bucket (100 mL)
Rectangular Bucket (250 mL)
Bore Size (Metric):
11 mm
17.5 mm
31 mm
No. of Places:
1
2
4
12
14
Tube Size:
1.2 to 5 mL
15 mL
30 - 50 mL
30 to 50 mL
50 mL
7 to 17 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Bore Size (Metric) No. of Places Tube Size
05-400-114 Rectangular Bucket (100 mL) 31 mm 1 50 mL
05-400-75 Rectangular Bucket (250 mL) 31 mm 4 30 - 50 mL
05-400-95 Rectangular Bucket (100 mL) 11 mm 14 1.2 to 5 mL
05-400-104 Rectangular Bucket (100 mL) 31 mm 1 30 to 50 mL
05-400-113 Rectangular Bucket (100 mL) 17.5 mm 2 15 mL
05-400-71 Rectangular Bucket (250 mL) 17.5 mm 12 7 to 17 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-400-114 Supplier Eppendorf™ Supplier No. 022637673
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bucket adapters for use with Eppendorf 5804R Centrifuge.

For use with Standard and Vacutainer conical tubes and micro test tubes.

TRUSTED_SUSTAINABILITY

Specifications

Type Bucket Adapter
Tube Type Conical
For Use With (Equipment) Rectangular Bucket (100 mL)
Bore Size (Metric) 31 mm
No. of Places 1
Tube Size 50 mL
For Use With (Application) Standard and Vacutainer conical tubes and micro test tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.