Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Eppendorf S41i - CO2 Shaker and Platform Bundle PROMO

Catalog No. 14380016PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Speed Range:
25 to 400 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
14-380-016PM1 25 to 400 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-380-016PM1 Supplier Eppendorf™ Supplier No. 2231001198

missing translation for 'validMainframeMsg'

Limited time savings on an S41i CO2 shaker and platform bundle with rugged, reliable shaking and easy cleaning.

Vacufuge Plus Complete System - Promotion

  • Save from January 1 to June 30, 2026!

Vacufuge Plus - (FCAT 05414177PM1)

Includes:

  • New Brunswick S41i CO2 incubator-shaker, 170 L, 120 V/50/60 Hz (US), orbit 2 cm (1 in.) with the universal platform

Features:

  • Eppendorf S41i CO2 shaker: CO2 incubator and CO2 shaker in one device
  • Ideal for growing labs or limited lab space
  • High vessel flexibility and capacity
  • Max. shaking speed: 2 to 400 rpm (stacked: 25 - 250/400 for top/bottom unit)
  • Tight CO2 specifications for reproducible results
  • Fast routine cleaning and disinfection and effective contamination protection: Integrated 120°C disinfection routine
  • The proven and tested Innova™ triple eccentric counterbalanced drive with three weight-supporting shafts provides vibration and trouble-free operation for years
  • Protect your light-sensitive expression media
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 11 kg
Speed Control Accuracy ±1 % Full Scale
Speed Range 25 to 400 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +4° to 50°C
Amperage <8 A
Holds 170 L
Product Type CO2 Incubator Shaker
Load Bearing Capacity (English) 24 lb.
Certifications/Compliance CE, UL, cUL, UKCA
Temperature Range (English) Ambient +39.2° to +122°F
Temperature Accuracy ±0.2°C
Temperature Uniformity ±0.6°C (at ambient 20°C to 25°C)
Depth (English) 28.7 in.
Depth (English) Interior 17.3 in.
Depth (Metric) 73.0 cm
Depth (Metric) Interior 44.0 cm
Dimensions (D x W x H) Interior 44.0 x 69.5 x 53.5 cm
Dimensions (LxW) Platform 14 x 24 in. (36 x 61 cm)
Dimensions (L x W x H) 87.5 x 73 x 85 cm (34.4 x 28.7 x 33.5 in.)
Weight (English) 340 lb.
Weight (Metric) 154 kg
Model New Brunswick S41i
Display Color Touch Screen (5 in.)
Humidity Range 90 ±5% at 37°C
Includes Univeral Platform, 1 Perforated Stainless Steel Shelf Installed, 2 Humidity Trays (Stainless steel, Removable for Cleaning)
Platform Style Universal, Dedicated, Sticky Pad, Utility Tray, Utility Carrier
Style Orbital Shaker
Timer Range Continuous
Refrigerated No
Green Features Assembled with 100% Renewable Energy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.