Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Series 2000 Adjustable-Volume Pipetters
Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
10 to 100 μL
Description
Eppendorf PhysioCare Concept Criteria focuses on all relevant aspects of pipetting—the whole person and process, not just the hand or device.
- Integrated systems: Complete pipetter and tip program to fit any application
- Exceptional durability: Made of state-of-the-art materials
- Optimized form and function: Easy operation through all work steps
- Perfectly balanced: Fit comfortably in the hand, with models weighing up to 30% less than other brands Intuitive operation: Color-coded pipetter and tip matching system for easy identification
- Minimal user exertion: Minimize stress; manual models require up to 50% less pipetting force
- Simple maintenance: Easy to clean, autoclave, and repair
- Total support: Certified and ready to use; calibration services also available
Order Info
Adjustable-volume models accept Eppendorf Geloader tips; 20μL ultra micro tips; 200μL tips; and 300μL, 1000μL, and 1.25mL tips, plus 2.5μL ultra micro tips and 2.5 and 5mL tips. Equivalent sizes of epTips tips are also compatible. Compatible with most universal fit pipet tips.
Certifications
Supplied with individual Certificate of Conformity
Warranty and Services
Three year
Specifications
Specifications
| Accuracy | ±3%, ±1%, ±0.8% |
| Certifications/Compliance | Certificate of conformity |
| Compatible Tips | 200 and 300μL tip |
| Autoclavable | Autoclavable |
| Color | Yellow |
| For Use With | Pipette Tip 200, 300 μL |
| Model | Ultra Micro |
| Type | Adjustable Volume Pipette |
| Volume (Metric) | 10 to 100 μL |
| Finger Style | Ergonomic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction