Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Serological Pipettes
GREENER_CHOICE

Catalog No. 13683600 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Orange
Red
Violet
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
13-683-600 1 mL Yellow
13-683-602 5 mL Blue
13-683-603 10 mL Orange
13-683-604 25 mL Red
13-683-605 50 mL Violet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 13-683-600 Supplier Eppendorf™ Supplier No. 0030127692
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.

  • Clear and precise graduations for easy volume determination
  • Color-coding for easy identification of pipet sizes
  • Subunits with dispenser option to keep stored products safe
  • Individually wrapped pipets for reliable sterility
  • Ultra-pure virgin polystyrene meeting the requirement of USP VI
  • Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
  • Sterility assurance level of 10-6
  • Certified absence of detectable pyrogens, DNA, RNase and DNase
  • Certified non-cytotoxic
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.02 mL
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Length (English) 10.9 in.
Quantity 800 Pk. (4 Bags of 200)
Color Yellow
Volume (Metric) 1 mL
Length (Metric) 277 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.