Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Sticky Tape
GSA_VA

Catalog No. 1427892 Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W):
16.4 ft. x 1.6 in. (5 m x 4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-278-92 16.4 ft. x 1.6 in. (5 m x 4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-92 Supplier Eppendorf™ Supplier No. M12509600
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Alternative to flask clamps for securing vessels to a shaker platform

  • Ideal for containers such as bottles and dishes that cannot be held with conventional flask clamps
  • With flasks, tape can be used at speeds of up to 200 to 300 rpm depending on orbit diameter, flask size and load
  • Roll size: 5m L × 4cm W (16.4 ft. × 1.6 in.)
  • Can be used several times before losing its adhesive properties
  • Cannot be used in water baths

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sticky Tape
Dimensions (L x W) 16.4 ft. x 1.6 in. (5 m x 4 cm)
Length (English) 16.4 ft.
Length (Metric) 499 cm
Width (English) 1.6 in.
Width (Metric) 4 cm
For Use With (Application) Holding flasks and other vessels to platform of orbital shaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.