Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Thermomixer™ R Dry Block Accessory, Adapter

Catalog No. 05400212 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
0.2 mL PCR Tubes, Plates, MTPs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-400-212 0.2 mL PCR Tubes, Plates, MTPs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-400-212 Supplier Eppendorf™ Supplier No. 022670573

Provides adaptation for use with 96-well PCR plates and 0.2mL PCR tubes

  • Max. Temp.: 99°C
  • Max. Speed: 1400rpm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermomixer™ and ThermoStat Plus
Holds 0.2 mL PCR Tubes, Plates, MTPs
No. of Places 96
Temperature Range (Metric) 99°C
Type Adapter Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.