Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Tube 5mL Cell Culture Package

Catalog No. 05412420 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-412-420 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-412-420 Supplier Eppendorf™ Supplier No. 022365001

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An assortment of tubes for the well-stocked lab

Cell Culture Package Includes:

  • Eppendorf Tube 5mL, Sterile, 200 pcs.
  • Tube Rack, 16 X 5mL, 2 pcs.
  • Research Plus 5mL pipette, single channel
  • (2) ep Dualfilter T.I.P.S. 0.5-5mL, PCR clean

TRUSTED_SUSTAINABILITY

Specifications

Description 5 mL Cell Culture Package
Number of Channels 1
Sterility Sterile
Type Cell Culture Package
Volume (Metric) 5 mL
Includes Eppendorf Tube 5 mL, Sterile, 200 pcs.; Tube Rack, 16 x 5 mL, 2 pcs.; Research Plus 5 mL pipette, single channel; (2) ep Dualfilter T.I.P.S. 0.5-5 mL, PCR clean
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.