Learn More
Description
- Ergonomic design
- Numbered slots
- Optimized capacity (24 places for 0.5 to 2.0mL vessels, 16 places for 5.0mL vessels)
- UV-resistant
- Autoclavable (121°C, 20 min)
- Variable: rack for Eppendorf 5.0 mL vessels, can also be used for 15 mL conical screw cap tubes
- Robust coupling mechanism for 0.5 mL to 2.0mL racks
- Stackable
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | 16 x 5mL tubes |
| Quantity | 2/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.