Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Vacufuge Plus

Catalog No. 05400245 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
8 x 8 to 12 mL Round Bottom Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-400-245 8 x 8 to 12 mL Round Bottom Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-400-245 Supplier Eppendorf™ Supplier No. 022822233
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eppendorf Vacufuge Plus-efficiency meets precision. Tailor your concentration processes with a max speed of 1,700 rpm. Accommodate diverse samples with a 48 x 1.5/2.0 mL capacity. Customize your setup with various accessories for optimal sample concentration.

  • A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
  • Increase capacity with a spacer to stack some fixed-angle rotors.
  • Precision engineered for optimal sample concentration.
TRUSTED_SUSTAINABILITY

Specifications

Description 8x8-12ML
Type Rotor
Capacity 8 x 8 to 12 mL Round Bottom Tubes
Max. RCF 248 x g
Max. Speed 1400 rpm
Max. Tube Length 12 cm
Max. Tube Diameter 1.6 cm
For Use With (Equipment) Vacufuge Plus Vacuum Concentrators
No. of Places 8 x 8 to 12 mL Round Bottom Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.