Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ BioBased Reloads - Filter Pipette Tips
Shop All Eppendorf North America ProductsDescription
- Improve your laboratory carbon footprint and switch to ep Dualfilter T.I.P.S.™ SealMax™ BioBased in the new Eppendorf Reloads. These filter pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
- Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified:
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Also available as epT.I.P.S.™ BioBased Biopur™ and ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Volume (Metric) | 2 to 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Length (English) | 2.09 in. |
| Length (Metric) | 53 mm |
| Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
| Clean Claims | Biopur™ (Sterile) |
| Format | Refill |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.