Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
GREENER_CHOICE

Catalog No. 05414007 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 20 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 10 mL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Green
Green
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Clean Claims:
Biopur™ (Sterile)
Eppendorf Quality (Non-sterile)
PCR Clean (Non-sterile)
Sterile
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Clean Claims
05-414-007 50 to 1250 μL Green Biopur™ (Sterile)
05-414-002 0.1 to 5 mL Violet PCR Clean (Non-sterile)
05-413-999 0.1 to 5 mL Violet Eppendorf Quality (Non-sterile)
05-414-000 0.2 to 5 mL Violet Eppendorf Quality (Non-sterile)
05-414-001 0.5 to 10 mL Turquoise Eppendorf Quality (Non-sterile)
05-414-003 0.1 to 20 μL Medium Gray Biopur™ (Sterile)
05-413-931 2 to 200 μL Yellow Biopur™ (Sterile)
05-414-005 20 to 300 μL Orange Biopur™ (Sterile)
05-414-006 50 to 1000 μL Blue Biopur™ (Sterile)
05-414-008 50 to 1250 μL Dark Green Biopur™ (Sterile)
05-414-009 0.25 to 2.5 mL Red Biopur™ (Sterile)
05-413-932 0.1 to 5 mL Violet Biopur™ (Sterile)
05-413-933 0.2 to 5 mL Violet Biopur™ (Sterile)
05-413-938 0.5 to 10 mL Turquoise Biopur™ (Sterile)
05-414-048 0.1 to 20 μL Medium Gray Sterile
05-414-047 2 to 200 μL Yellow Sterile
05-413-995 20 to 300 μL Orange Sterile
05-413-996 50 to 1000 μL Blue Sterile
05-413-997 50 to 1250 μL Green Sterile
05-413-998 0.1 to 5 mL Violet Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 05-414-007 Supplier Eppendorf™ Supplier No. 0030075269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.

  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 35% lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Description Replaces Order No. 0030075099
Volume (Metric) 50 to 1250 μL
Filtered Non-filtered
Sterility Sterile
Color Colorless
Rack Color Green
Autoclavable Autoclavable
Length (English) 2.99 in.
Length (Metric) 76 mm
Certifications/Compliance ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Clean Claims Biopur™ (Sterile)
For Use With (Application) Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries
Format Rack
Tip Style Narrow
Packaging 480 Tips (5 Racks x 96 Tips)
Quantity 480 Tips (5 x 96)
Product Type Pipette Tips
Includes Racks, Lid
Color Code Green
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.