Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Sets - Pipette Tips
GREENER_CHOICE

Catalog No. 05414193 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Green
Light Gray
Medium Gray
Orange
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
05-414-193 0.1 to 10 μL Dark Gray
05-414-194 0.1 to 20 μL Medium Gray
05-414-195 0.5 to 20 μL Light Gray
05-414-196 2 to 200 μL Yellow
05-414-197 20 to 300 μL Orange
05-414-198 50 to 1000 μL Blue
05-414-199 50 to 1250 μL Green
05-414-200 0.25 to 2.5 mL Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 05-414-193 Supplier Eppendorf™ Supplier No. 0030076290
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eppendorf epT.I.P.S.™ Sets, in 'Eppendorf Quality' grade, combine the convenience of a reusable Box 2.0 with high-quality reloadable pipette tips, offering a sustainable, efficient solution for precise and organized pipetting in laboratories.

  • Contamination-free transfer of trays to stable working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and pipette
  • Tips can be attached to pipette from refill trays
  • The Reloads and Boxes can be autoclaved at 121 °C for subsequent use
  • epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Model epTIPS
Clean Claims Eppendorf Quality (Non-sterile)
Format Box
Packaging 480 Tips (5 Trays x 96 Tips), 1 Reusable Box
Quantity 480 Pk.
Product Type Pipette Tips
Color Code Dark Gray
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.