Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ EPU-5200™ Portable USB Charger

Catalog No. 19822999 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-999 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-822-999 Supplier Streamlight™ Supplier No. 22600
This item is not returnable. View return policy

Contained in a rugged, water resistant housing, it provides convenient recharging of USB products when a wall outlet is not available. Streamlight™™ EPU-5200™ Portable USB Charger offers instant charge power for flashlights, smartphones and other mobile gadgets.

  • IPX4 rated for water resistance with cover installed
  • 2 meter impact resistance tested
  • LED display for charge indication and battery status
  • Pocket clip is reversible and removable
  • 3.7 V Lithium Ion battery with on-board safety control circuit
  • Charges most USB products with micro-USB input

Specifications

Weight (English) 5.4 oz.
Weight (Metric) 153.09 g
Color Black
For Use With (Application) USB products
Height (Metric) 2.6 cm
Length (Metric) 11.3 cm
Material Polymer
Width (Metric) 4.6 cm
Product Type Portable USB Charger
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.