Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Equal Volume Squares
SDPSCI_ED

Catalog No. p-4582240 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Material:
Aluminum
Aluminum, Copper, Steel, Brass
Copper
Product Type:
Equal Volume Metal Squares Set
Metal Square Block
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type
S07030 Copper Metal Square Block
S07039 Aluminum, Copper, Steel, Brass Equal Volume Metal Squares Set
S07027 Aluminum Metal Square Block
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S07030 Supplier United Scientific Supplies Supplier No. SGVS04CO
Only null left
Add to Cart
Add to Cart

Used for specific gravity experiments.

  • Available as individual squares
  • Made of copper, brass, steel and aluminum

Specifications

For Use With (Application) Measure the specific gravity
Product Type Metal Square Block
Length (Metric) 50 mm
Length (English) 2 in.
Material Copper
Weight (English) 0.15 lb.
Weight (Metric) 70.73 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.