Learn More
Description
- Size: 8.9 × 12.7cm (3.5 × 5 in.)
- Material: Adhesive vinyl
- Language: English
Specifications
Specifications
| Certifications/Compliance | ASIN |
| Material | Vinyl |
| Quantity | 5/Pk. |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.9 cm |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Displayed Text | DANGER Pinch Point Keep Hands Clear |
| Product Type | Safety Sign |
| Color | Red on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.