Learn More
Description
- Size: 8.9 × 12.7cm (3.5 × 5 in.)
- Material: Adhesive vinyl
- Language: English
Specifications
Specifications
| Material | Vinyl |
| Quantity | 5/Pk. |
| Height (Metric) | 8.9 cm |
| Width (Metric) | 12.7 cm |
| Dimensions (L x W) | 3.5 x 5 in. |
| Displayed Text | DANGER This Equipment Starts And Stops Automatically |
| Color | Red Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.