Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Safety Labels

Catalog No. 17998128 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
CAUTION Keep Hands Clear
CAUTION This Equipment Starts And Stops Automatically
DANGER Pinch Point Keep Hands Clear
DANGER This Equipment Starts And Stops Automatically
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
17-998-128 CAUTION Keep Hands Clear
17-998-130 CAUTION This Equipment Starts And Stops Automatically
17-998-124 DANGER Pinch Point Keep Hands Clear
17-998-125 DANGER This Equipment Starts And Stops Automatically
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-998-128 Supplier Accuform Signs Supplier No. LEQM780VSP
Add to Cart
Add to Cart

Colorful, compact safety signs

  • Size: 8.9 × 12.7cm (3.5 × 5 in.)
  • Material: Adhesive vinyl
  • Language: English

Specifications

Certifications/Compliance ASIN
Material Vinyl
Quantity 5/Pk.
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Displayed Text CAUTION Keep Hands Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.