Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

E.R. Advanced Ceramics Ball Mills Burundum Grinding Media
SDP

Catalog No. 0841218 Shop All ER Advanced Ceramics Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Shape:
Spherical
Diameter (English):
0.81 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Diameter (English)
08-412-18 Spherical 0.81 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-412-18 Supplier E.R. Advanced Ceramics Supplier No. 13/16IN
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Diameter (English) 0.81 in.
Diameter (Metric) 2.05 cm
For Use With (Equipment) Ball mill
Length (English) 0.81 in.
Material Ceramic
Shape Spherical
Weight (English) 10 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.